Apply to be a TradeMaster!
Main product image of Diva Night Mode LED+ Dimmer Switch for Dimmable LED Bulbs, 150W Single-Pole or 3-Way (White)
Magnifying glass
Hover image to zoom

Diva Night Mode LED+ Dimmer Switch for Dimmable LED Bulbs, 150W Single-Pole or 3-Way (White)

Brand:
Lutron
SKU:
DVCLN-153P-WH
Rating:
(1)
Q&A:
(0)
Diva Night Mode LED+ Dimmer Switch for Dimmable LED Bulbs, 150W Single-Pole or 3-Way (White)
Magnifying glass
Hover image to zoom
$37.95 each
In Stock
In Stock
Get 16 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic
Product Highlight: Wattage
150, 600 Watts
Product Highlight: Voltage
120v

Description

–

Product Overview:

Lutron's Diva dimmer switch with Night Mode matches the look and feel of America's #1 dimmer, while introducing new ambient light detection for dark spaces like bathrooms and hallways. The soft glow indicator light makes it easy to find the dimmer in the dark and identifies the brightness level to which the dimmer will turn on. The new Night Mode feature can automatically sense when the room is dark and identifies the brightness level to which the dimmer will turn on. When the paddle is turned on while in Night Mode, the light will very gradually rise to the slider's preset level. The extended rise -to-on and fade-to-off feature reduces light exposure and eye strain when you need to turn the lights on in the middle of the night. With a new soft touch paddle for smooth, silent operation, and reliable performance, the Diva with Night Mode is perfect for any home. As part of the LED+ dimmer family, it works in nearly any aged home as it does not require a neutral wire. The Diva dimmer switch works with up to 150W of LED or 600W of incandescent/halogen bulbs and can be used in single -pole or 3-way applications. Coordinates perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately).

Product Features:

  • Includes (1) Diva Dimmer switch with Night Mode, DVCLN-153P; Gloss Finish
  • Works with up to 150W LED or 600W Incandescent/ Halogen
  • No Neutral Required; 120V
  • Single pole/Multi-location; ST-AS recommended for 4-way applications
  • New Night Mode: Ambient Light Detection automatically senses when the room is 
  • dark, when paddle is pressed, the light will gently rise to the slider preset level
  • Pre-programmed rise-to-on and fade-to-off times help reduce light exposure and 
  • minimize eye strain when there is minimal ambient light detected
  • Features large soft touch rocker paddle with a captive, backlit linear-slide
  • Soft glow lightbar helps locate dimmer in the dark
  • Easy low-end adjustment to accommodate a wide range of bulbs
  • Coordinates perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately

Specs

–
Type:

3-Way

Single Pole

Color:

White

Material:

Plastic

Product Type:

Dimmer Switch

Wattage:

150

600

Voltage:

120v

Load Type:

Dimmable LED

Model:

Diva

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works Exactly As Described

Was A Little Bit Leary To Invest In Something So New. My Daughter Would Come Home And Shower Late At Night And End Up Forgetting To Turn The Fan Off And Leave It On All Night. This Was The Perfect Solution. Works Exactly As Described. Comes On A Couple Minutes Into The Shower And I Set It To Turn Off After 15 Minutes. Timer Also Works When Turned On Manually. All In All, Great Investment At A Decent Price
Dgb
Pittsburgh, PA
7 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy