Apply to be a TradeMaster!
Main product image of Diva Low Voltage 300W 1 Pole Dimmer Switch (Ivory)
Magnifying glass
Hover image to zoom

Diva Low Voltage 300W 1 Pole Dimmer Switch (Ivory)

Brand:
Lutron
SKU:
DVELV-300P-IV
Rating:
(0)
Q&A:
(0)
Diva Low Voltage 300W 1 Pole Dimmer Switch (Ivory)
Magnifying glass
Hover image to zoom
$100.96 each
In Stock
In Stock
Get 89 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v
Product Highlight: Wattage
300 Watts

Description

–

Controls 300 W electronic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim.

  • Full family of products for most lighting sources
  • Dimmers feature built-in soft-glow nightlight
  • Uses standard single-pole and 3-way wiring for easy installation in any home

Specs

–
Location:

Single Pole

Load Type:

Electronic Low Voltage

Color:

Ivory

Finish:

Gloss

Voltage:

120v

Wattage:

300

Approvals:

UL

Model:

Diva

Style:

Designer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy