Apply to be a TradeMaster!
Main product image of Diva Electronic Low-Voltage Dimmer Switch, 300W, Single Pole, Neutral Required, 120V, DVELV-300PH-WH, White
Magnifying glass
Hover image to zoom

Diva Electronic Low-Voltage Dimmer Switch, 300W, Single Pole, Neutral Required, 120V, DVELV-300PH-WH, White

Brand:
Lutron
SKU:
DVELV-300PH-WH
Rating:
(1)
Q&A:
(0)
Diva Electronic Low-Voltage Dimmer Switch, 300W, Single Pole, Neutral Required, 120V, DVELV-300PH-WH, White
Magnifying glass
Hover image to zoom
$91.66 each
In Stock
In Stock
Get 7 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v
Product Highlight: Wattage
300 Watts
Product Highlight: Material
Metal, Plastic

Description

–
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-pole, 120V/300W clamshell packaging in white

Features & Benefits:
  • Controls 300 W electronic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim.
  • Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening
  • Dimmers feature built-in soft-glow nightlight
  • Uses standard single-pole and 3-way wiring for easy installation in any home

Specs

–
Type:

Single Pole

Dimmer

Load Type:

Electronic Low Voltage

Color:

White

Finish:

Gloss

Voltage:

120v

Wattage:

300

Material:

Metal

Plastic

Approvals:

UL

Model:

Diva

Style:

Designer

Package Type:

Clamshell

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent product and right price

I would buy this product again and again. Helps to save energy!!!
Hello
Katy, Texas
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy