Apply to be a TradeMaster!
Main product image of Diva Fluorescent Dimmer with Locator Light (Black)
Magnifying glass
Hover image to zoom

Diva Fluorescent Dimmer with Locator Light (Black)

Brand:
Lutron
SKU:
DVF-103P-BL
Rating:
(0)
Q&A:
(0)
Diva Fluorescent Dimmer with Locator Light (Black)
Magnifying glass
Hover image to zoom
$102.82 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000 Watts
Product Highlight: Color
Black
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v
Product Highlight: Amperage
8 Amps

Description

–


Features:
  • Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening
  • Full family of products for most lighting sources
  • Dimmers feature built-in soft-glow nightlight
  • Uses standard single-pole and 3-way wiring for easy installation in any home
  • Controls 8 A 3-wire LED driver or fluorescent ballast loads. Paddle turns on/off. Slide up to brighten, down to dim.

Specs

–
Location:

Single-Pole

3-Way

Wattage:

1000

Poles:

1

Load Type:

Fluorescent

Color:

Black

Finish:

Gloss

Voltage:

120v

Amperage:

8

Approvals:

UL

Model:

Diva

Style:

Designer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy