Apply to be a TradeMaster!
Main product image of Diva Quiet 3-Speed 1.5A Fan Control (Almond, Clamshell Package)
Magnifying glass
Hover image to zoom

Diva Quiet 3-Speed 1.5A Fan Control (Almond, Clamshell Package)

Brand:
Lutron
SKU:
DVFSQ-FH-AL
Rating:
(0)
Q&A:
(0)
Diva Quiet 3-Speed 1.5A Fan Control (Almond, Clamshell Package)
Magnifying glass
Hover image to zoom
$34.79 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Almond
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.5 Amps

Description

–
The Lutron Diva 3-Speed Fan Switch helps achieve the ideal comfort level for any home by controlling a single fan up to 1.5 Amps. The intuitive rocker switch turns the fan on/off to a preset and the linear slider adjusts between 3 speeds (Low, Medium and, High). Install with Lutron Claro Switches in 3-way applications. Coordinating Claro wall plates and 3-way switches sold separately. Available in 20+ colors to consistently match any Lutron device.

Features:
  • Includes (1) 3-speed fan switch; Gloss finish
  • No Neutral Required; 120V
  • Rated up to 1.5 Amp of indoor ceiling paddle fans
  • One (1) ceiling paddle fan only per fan control; not compatible with fans with proprietary remotes or DC motors
  • 3-way compatible with existing switches
  • Wire-lead connections
  • Large paddle switch turns fan on and off to preset level and slider adjusts fan speed
  • Provides 3 quiet fan speeds for comfort
  • Fits large designer-style openings; Available in in 20+ colors
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specs

–
Type:

3-Way

Quiet 3-Speed Control

Poles:

1

Location:

3-Way

Color:

Almond

Finish:

Gloss

Voltage:

120v

Amperage:

1.5

Approvals:

UL

Model:

Diva

Style:

Designer

Package Type:

Clamshell

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy