Shop Resideo Sale
Main product image of Diva 3-Speed Fan Control and On/Off Light Switch, 1.5A Fan, 1A LED, Single Pole/3-Way - Brown, No 120V
Magnifying glass
Hover image to zoom

Diva 3-Speed Fan Control and On/Off Light Switch, 1.5A Fan, 1A LED, Single Pole/3-Way - Brown, No 120V

Brand:
Lutron
SKU:
DVFSQ-LF-BR
Rating:
(0)
Q&A:
(0)
Diva 3-Speed Fan Control and On/Off Light Switch, 1.5A Fan, 1A LED, Single Pole/3-Way - Brown, No 120V
Magnifying glass
Hover image to zoom
$35.26 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown
Product Highlight: Amperage
1.5 Amps
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v

Description

–
The Lutron Diva Light and Fan Switch helps you achieve the ideal comfort level for any home. It features an intuitive rocker switch to turn your lights on/off and a discreet 3-speed slider to increase or decrease the fan speed. This Diva Light/Fan Switch works with all LED, CFL, Incandescent, and Halogen bulbs. For use in single-pole applications with single ceiling paddle fans only. Coordinating Claro wall plate sold separately. Available in 20+ colors to consistently match any Lutron device.

Features:
  • Includes (1) Diva Light/Fan switch; Gloss finish
  • No Neutral Required; 120V
  • Rated up to 1.5 Amp of indoor ceiling paddle fans and 120-Watt of LED/CFL's or 240-Watt of incandescent/halogen bulbs
  • One (1) ceiling paddle fan only per fan control; not compatible with fans with proprietary remotes or DC motors
  • Single-Pole only
  • Wire-lead connections
  • Large paddle switch turns fan on and off to preset level and slider adjusts fan speed
  • Provides 3-quiet fan speeds for increased comfort
  • Fits large designer-style openings; Available in in 20+ colors
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specs

–
Poles:

1

Location:

Single-Pole

Color:

Brown

Amperage:

1.5

Finish:

Gloss

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy