Apply to be a TradeMaster!
Main product image of Diva 3-Speed Quiet Fan-Speed Control and Light Switch, 1 Pole (White)
Magnifying glass
Hover image to zoom

Diva 3-Speed Quiet Fan-Speed Control and Light Switch, 1 Pole (White)

Brand:
Lutron
SKU:
DVFSQ-LF-WH
Rating:
(0)
Q&A:
(0)
Diva 3-Speed Quiet Fan-Speed Control and Light Switch, 1 Pole (White)
Magnifying glass
Hover image to zoom
$35.70 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.5 Amps
Product Highlight: Color
White

Description

–

Fan control (top) Slide up to on/increase speed, down to decrease/off. 3 quiet fan speeds designed to prevent motor hum (for use with only one ceiling paddle fan). Switch (bottom) Rocker switch turns light on/off.

  • No Neutral Required; 120V
  • Rated up to 1.5 Amp of indoor ceiling paddle fans and 120-Watt of LED/CFL's or 240-Watt of incandescent/halogen bulbs
  • One (1) ceiling paddle fan only per fan control; not compatible with fans with proprietary remotes or DC motors
  • Single-Pole only
  • Wire-lead connections
  • Large paddle switch turns fan on and off to preset level and slider adjusts fan speed
  • Provides 3-quiet fan speeds for increased comfort
  • Fits large designer-style openings; Available in in 20+ colors
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specs

–
Amperage:

1.5

Color:

White