Controls 1000 VA (800 W) magnetic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim.
| Location: | Single Pole |
|---|---|
| Load Type: | Magnetic Low Voltage |
| Color: | Ivory |
| Finish: | Gloss |
| Voltage: | 120v |
| VA Rating: | 1000 |
| Wattage: | 800 |
| Approvals: | UL |
| Model: | Diva |
| Style: | Designer |