Apply to be a TradeMaster!
Main product image of Diva Smart ELV+ Dimmer Switch for Caseta Systems, 250W LED/400VA MLV/500W ELV, 120V, Light Almond
Magnifying glass
Hover image to zoom

Diva Smart ELV+ Dimmer Switch for Caseta Systems, 250W LED/400VA MLV/500W ELV, 120V, Light Almond

Brand:
Lutron
SKU:
DVRF-5NE-LA
Rating:
(0)
Q&A:
(0)
Diva Smart ELV+ Dimmer Switch for Caseta Systems, 250W LED/400VA MLV/500W ELV, 120V, Light Almond
Magnifying glass
Hover image to zoom
$143.10 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
250 Watts
Product Highlight: Voltage
120v
Product Highlight: Finish
Gloss
Product Highlight: Color
Light Almond

Description

–
The Lutron Diva smart ELV+ dimmer for Caseta is the perfect dimmer for nearly any residential light source - overhead, undercabinet, toe kick, or track lighting. The Diva smart ELV+ dimmer switch works with up to 250W of dimmable LED, 500W of electronic low-voltage (ELV)/ incandescent/halogen, or 400Watt of magnetic low-voltage (MLV). A neutral wire connection is only required for ELV load types, for other load types such as LED, MLV, and incandescent, a neutral wire connection is optional; a 10-Watt minimum load required for all load types. This dimmer is pre-programmed to reverse phase for ELV, however the dimmer's phase selectable output can be changed to forward phase for MLV with simple button-press programming directly on the dimmer or the Lutron app. Diva smart dimmers for Caseta systems are designed with the look of Lutron Diva LED+ dimmers and match existing paddle style dimmers and switches for a classic look throughout any home. The Diva smart dimmers feature an on/off paddle style switch and a captive slider to raise/lower lights to a preset light level. The soft glow lightbar indicates the current status and light level of the dimmer, which can also be used to locate the dimmer in the dark. Similar to the Diva smart dimmer, ELV+ Diva smart dimmers have flexible wiring options and can be wired in single pole or multi-location applications. Create a new 3-way or replace an existing one with the Diva smart dimmer switch. Pair a Pico wireless remote to your dimmer switch and mount the Pico to the bracket on almost any surface - no cutting holes or pulling wire required (remote and bracket sold separately). Use Claro smart accessory switches (DVRF-AS) or existing switches for 3-way applications (for 4-way circuits, Claro accessory switches are required). Activate Caseta dimmers to the Lutron Smart Hub (L-BDG2-WH/ L-BDGPRO2-WH ) for advanced features like schedules, timers, scenes, and sync with voice assistants (Alexa, Siri, or Google) to control lights. Available in 6 gloss colors ; coordinating wall plate and other accessories sold separately.

Features:
  • Includes: One (1) Diva ELV+ smart dimmer for Caseta systems; Gloss finish
  • Works with up to 250W of dimmable LED, 500W ELV/Incandescent/Halogen, or 400W MLV; Phase-Select available
  • Neutral Required; 120V
  • Single Pole/3-Way; Use Claro smart accessory switches (DVRF-AS) or existing switches for 3-way applications (for 4-way circuits, Claro accessory switches are required)
  • Create a new wireless 3-way without having to pull any wire by pairing a Pico paddle remote (PJ2-P2B) and mounting it to the bracket (PICO-WBX-ADAPT)
  • Captive slider raises/lowers lights to set preset levels; soft-glow lightbar helps find control in the dark
  • Pair up to ten (10) Pico Remotes or Caseta motion sensors to one (1) Lutron Caseta dimmer switch (limitations reflect when no Lutron Smart Hub installed)
  • Lutron Clear Connect does not rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls)
  • Activate to a Lutron Smart Hub (L-BDG2-WH / L-BDGPRO2-WH) for advanced features like schedules, timers, scenes, and sync with voice assistants (Amazon Alexa, Apple Siri, or Google Assistant) to control lights
  • Coordinates perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Wattage:

250

Location:

3-Way

Voltage:

120v

Finish:

Gloss

Color:

Light Almond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy