Apply to be a TradeMaster!
Main product image of Claro Smart Switch for Caseta, 5A LED or 3A Fan, On/Off Paddle Switch, Single-Pole/ 3-Way No Neutral Required, 120V, DVRF-5NS-WH, White
Magnifying glass
Hover image to zoom

Claro Smart Switch for Caseta, 5A LED or 3A Fan, On/Off Paddle Switch, Single-Pole/ 3-Way No Neutral Required, 120V, DVRF-5NS-WH, White

Brand:
Lutron
SKU:
DVRF-5NS-WH
Rating:
(0)
Q&A:
(0)
Claro Smart Switch for Caseta, 5A LED or 3A Fan, On/Off Paddle Switch, Single-Pole/ 3-Way No Neutral Required, 120V, DVRF-5NS-WH, White
Magnifying glass
Hover image to zoom
$71.57 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v
Product Highlight: Amperage
5 Amps

Description

–
Introducing the Claro smart switch for Caseta smart lighting. Lutron's most popular switch design is now smart and works in your Caseta home. Match existing Claro switches in your home with the same elegant, recognized paddle style, updated to match existing Caseta products with an LED indicator light. Welcome Home to Peace of Mind - always come back to a well-lit home with the Claro smart switch. Enable the Smart Away feature to randomly turn lights on and off, to make it look like you're home, even if you're away (smart hub required). Use the smart hub to connect your Claro smart switch to more leading smart home devices - including Alexa, Apple Home, the Google Assistant, Ring, and Sonos - than any other smart lighting control brand. Not only does the smart hub unlock smart control and device integration - but it also doesn't use Wi-Fi to control your lights. Stay connected even when your Wi-Fi goes down and stop slowing your internet speed with more devices. Create a new 3-way or replace an existing one with the Claro smart switch. Pair a Pico remote and bracket to your switch and mount the Pico/bracket on almost any surface - no cutting holes or pulling wire requires (Pico and bracket sold separately). Includes (1) Claro smart switch; coordinating wallplate and other accessories sold separately.

Features
  • Works with 5A LED, 3A general purpose fan, or 600W incandescent; Neutral required
  • Lutron Clear Connect doesn't rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls)
  • Provides on/off control of lights or fans
  • LED indicator light on right side of switch produces a soft glow when control is activated
  • Useful for areas where dimming is not needed, such as garage or outdoor porch lights
  • Add a 2nd switch anywhere by pairing with a mountable Pico remote (sold separately)
  • Use with a mechanical switch or a DVRF-AS accessory switch to create a 3-way application
  • Lutron's most popular switch design is now smart; matches existing Claro switches in the home
  • Add a smart hub to connect with Alexa, Apple Home, the Google Assistant, Ring, Serena Shades, SONOS, and more
  • Control at the wall, with a Pico smart remote, or with a phone (smart hub required for phone control)

Specs

–
Location:

Single Pole

User Interface:

Indicator Lights

Color:

White

Finish:

Gloss

Voltage:

120v

Amperage:

5

Approvals:

UL

Model:

Diva

Style:

Designer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy