Apply to be a TradeMaster!
Main product image of Diva Smart Dimmer Switch for Caseta, 150W LED, Single Pole, No Neutral Required, 120V, DVRF-6L-WH, White
Magnifying glass
Hover image to zoom

Diva Smart Dimmer Switch for Caseta, 150W LED, Single Pole, No Neutral Required, 120V, DVRF-6L-WH, White

Brand:
Lutron
SKU:
DVRF-6L-WH
Rating:
(1)
Q&A:
(0)
Diva Smart Dimmer Switch for Caseta, 150W LED, Single Pole, No Neutral Required, 120V, DVRF-6L-WH, White
Magnifying glass
Hover image to zoom
$69.95 each
In Stock
In Stock
Get 17 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v
Product Highlight: Wattage
150 Watts

Description

–
Introducing the Diva smart dimmer switch for Caseta smart lighting. Lutron's #1 dimmer is now smart and works with your existing Caseta products. Match existing Diva LED+ dimmer switches in your home with the same elegant, recognized paddle style, updated to match existing Caseta products with an LED-backlit light bar. Welcome Home to Peace of Mind - always come back to a well-lit home with the Diva smart dimmer switch. Enable the Smart Away feature to randomly turn lights on and off to make it look like you're home, even if you're away (smart hub required). Use the smart hub to connect your Diva smart dimmer switch to more leading smart home devices - including Alexa, Apple Home, the Google Assistant, Ring, and Sonos - than any other smart lighting control brand. Not only does the smart hub unlock smart control and device integration - but it also doesn't use Wi-Fi to control your lights. Stay connected even when your Wi-Fi goes down and stop slowing your internet speed with more devices. Flexible Wiring Options: Create a new 3-way or replace an existing one with the Diva smart dimmer switch. Pair a Pico remote and bracket to your dimmer switch and mount the Pico/bracket on almost any surface - no cutting holes or pulling wire requires (Pico and bracket sold separately). The Diva smart dimmer switch has flexible wiring options and does not require a neutral wire. Includes (1) Diva smart dimmer switch; coordinating wallplate and other accessories sold separately.

Features
  • Lutron's most popular dimmer is now smart; matches existing Diva LED+ dimmer switches in the home
  • Works with 150W LED bulbs or 600W incandescent bulbs; Neutral not required
  • Lutron Clear Connect doesn't rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls)
  • Tap buttons for full on/off; adjust slider to dim or brighten light level
  • Preset allows you to turn your lights on to your preferred predetermined level
  • Soft-glow light bar provides easy and precise dimming control
  • Add a 2nd switch anywhere by pairing with a mountable Pico remote (sold separately)
  • Use with a mechanical switch or a DVRF-AS accessory switch to create a 3-way application
  • Add a smart hub to connect with Alexa, Apple Home, the Google Assistant, Ring, Serena Shades, SONOS, and more
  • Control at the wall, with a Pico smart remote, with a phone, or voice assistant (smart hub required for phone and voice assistant control)

Specs

–
Location:

Single Pole

User Interface:

Indicator Lights

Color:

White

Finish:

Gloss

Voltage:

120v

VA Rating:

600

Wattage:

150

Approvals:

UL

Model:

Diva

Style:

Designer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Top Of The Line Smart Dimmer

I tried a variety of smart dimmers from several brands with less than great results with LED wafer lights I had already installed. Lutron's dimming tech was the best. Bonus that their smart features are compatible with Apple HomeKit.
JC Services
Ringwood, NJ
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy