Apply to be a TradeMaster!
Main product image of Caseta Claro Smart Accessory Switch (Brown) (120V, 6A)
Magnifying glass
Hover image to zoom

Caseta Claro Smart Accessory Switch (Brown) (120V, 6A)

Brand:
Lutron
SKU:
DVRF-AS-BR
Rating:
(0)
Q&A:
(0)
Caseta Claro Smart Accessory Switch (Brown) (120V, 6A)
Magnifying glass
Hover image to zoom
$34.95 each
In Stock
In Stock
Get 4 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6 Amps
Product Highlight: Voltage
120v
Product Highlight: Color
Brown

Description

–

Claro Smart Accessory Switch, only for use with Diva Smart Dimmer Switch/Claro Smart Switch

  • With the Diva smart dimmer, single tap the accessory switch for preset slider light level, double tap for full on, and press and hold for a slow fade to off
  • Does not require a neutral wire
  • Seamlessly match the style of the Diva smart dimmer and Claro smart switch for a consistent look throughout the home
  • Smart Hub allows Caséta to connect with Alexa, Apple HomeKit, the Google Assistant, Ring, Serena Shades, SONOS, and more
  • Control at the wall, with a Pico smart remote, or with your phone (smart hub required for phone control)
  • Does not count towards device limit count on your smart hub
  • Not for use with original Caséta dimmer or switches
  • Can work on either line or load side of a 3-way or multi-location application

Specs

–
Amperage:

6

Voltage:

120v

Color:

Brown