Apply to be a TradeMaster!
Main product image of Diva Smart Dimmer Switch 3-Way Kit with Pico Paddle Remote for the Caseta system, Smart Hub Not Required, DVRF-PKG1D-WH, White
Magnifying glass
Hover image to zoom

Diva Smart Dimmer Switch 3-Way Kit with Pico Paddle Remote for the Caseta system, Smart Hub Not Required, DVRF-PKG1D-WH, White

Brand:
Lutron
SKU:
DVRF-PKG1D-WH
Rating:
(0)
Q&A:
(0)
Diva Smart Dimmer Switch 3-Way Kit with Pico Paddle Remote for the Caseta system, Smart Hub Not Required, DVRF-PKG1D-WH, White
Magnifying glass
Hover image to zoom
$84.95 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Wattage
150 Watts

Description

–
Introducing the Diva smart dimmer switch for Caseta smart lighting . Lutron's #1 dimmer is now smart and works with your existing Caseta products. Match existing paddle-style dimmer switches in your home with the same elegant, recognized aesthetic, updated on both the dimmer and the Pico paddle remote. The Diva smart dimmer works with 150W LED bulbs and 600W incandescent bulbs. Unlike other smart controls, the Diva smart dimmer does not require a neutral wire and works with existing wiring and in homes of all ages.  The soft glow light bar on the dimmer provides easy and precise control from the wall. The slider on the Diva smart dimmer allows you to set a preset light level. Tap once at the top of the dimmer or Pico paddle remote to turn lights onto the slider level. Double tap the top of the dimmer or Pico remote for full brightness. The Pico paddle remote adds an additional point of control wirelessly, without needing a hub or password. Mounting the Pico remote to the wall with the included Pico wall mount bracket (PICO-WBX-ADAPT) makes the Pico remote look and feel like a regular in-wall switch, without cutting holes and pulling wire normally required for an additional switch. Add a Caseta smart hub later to unlock advanced features such as scenes, scheduling, app control, and connectivity to Alexa, Apple Home, Google Home, Ring, Sonos, and more. Kit includes (1) Diva smart dimmer switch, (1) Pico paddle remote, (1) wall plate bracket, and (1) coordinating Claro wall plate.

Features:
  • Includes (1) Diva smart dimmer switch for the Caseta system  (DVRF-6L-WH), (1) Pico paddle remote (PJ2-P2B-GWH), (1) Pico wall plate bracket (PICO-WBX-ADAPT), and (1) coordinating Claro wall plate (CW-1-WH)
  • Diva smart dimmer works with 150W LED, or 600W incandescent/halogen; No neutral required, 120V
  • The soft-glow light bar and slider on the Diva smart dimmer provide easy and precise control from the wall
  • Tap the top of the Diva smart dimmer to turn lights on to the preset level set by the slider, or double tap for full brightness, tap the bottom to turn off
  • Seamlessly match the look and feel of the Diva smart dimmer with the new Pico paddle remote; tap the top of the Pico remote once to turn the light on to the preset slider level set on dimmer or double tap for full brightness, tap bottom once to turn off
  • Add a 2nd switch almost anywhere by mounting the Pico paddle remote on almost any wall surface with the included wall plate bracket - no cutting holes or pulling wire required
  • Pairing the paddle remote to a Diva smart dimmer adds an additional point of control wirelessly, without needing a hub or password, for maximum convenience;
  • Typical battery life is 10 years (CR-2032 battery included)
  • Pico paddle remotes can control multiple Caseta smart dimmers and switches to enable control of an entire room or multiple rooms within a range of 30 ft (9 m) through walls or 60 ft (18 m) direct line-of-sight
  • Add a smart hub (L-BDG2-WH, sold separately) to unlock advanced features, like scenes, scheduling, and app control of the Diva smart dimmer
  • Caseta connects with more leading smart home devices - including Alexa, Apple Home, Google Home, Ring, and Sonos - than any other smart lighting control brand (smart hub required, sold separately)
  • Lutron Diva Smart Dimmer Switch 3-Way Kit with Pico Paddle Remote for the Caseta system, Smart Hub Not Required, DVRF-PKG1D-WH, White

Specs

–
Product Type:

Switch

Color:

White

Finish:

Gloss

Wattage:

150

Approvals:

UL

Model:

Diva

Style:

Designer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy