Apply to be a TradeMaster!
Main product image of Claro Smart Switch 3-Way Kit with Pico Paddle Remote for the Caseta system, Smart Hub Not Required, DVRF-PKG1S-WH, White
Magnifying glass
Hover image to zoom

Claro Smart Switch 3-Way Kit with Pico Paddle Remote for the Caseta system, Smart Hub Not Required, DVRF-PKG1S-WH, White

Brand:
Lutron
SKU:
DVRF-PKG1S-WH
Rating:
(0)
Q&A:
(0)
Claro Smart Switch 3-Way Kit with Pico Paddle Remote for the Caseta system, Smart Hub Not Required, DVRF-PKG1S-WH, White
Magnifying glass
Hover image to zoom
$84.54 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Amperage
5 Amps

Description

–
Introducing the Claro smart switch for the Caseta smart lighting  system. Lutron's most popular switch design is now smart and works with your existing Caseta products. Match existing paddle-style switches in your home with the same elegant, recognized aesthetic on both the switch and the Pico paddle remote. The Claro smart switch works with 5A LED lights or 3A fans; neutral wire required for operation. The Claro smart switch is ideal for areas where dimming is not needed, such as garages, hallways, or outdoor porch lights. The Claro smart switch features a soft glow LED indicator light that brightens when your lights are activated. The Pico paddle remote, adds an additional point of control wirelessly, without needing a hub or password. Mounting the Pico remote to the wall with the Pico wall mount bracket makes the Pico remote look and feel like a regular switch, without cutting holes and pulling wire normally required for installation. Add the Caseta smart hub later to unlock advanced features such as scenes, scheduling, app control, and connectivity to Alexa, Apple Home, Google Home, Ring, Sonos, and more. Kit includes (1) Claro smart switch for Caseta smart lighting, (1) Pico paddle remote, (1) Pico wall plate bracket, and (1) coordinating wall plate.

Features:
  • Includes (1) Claro smart switch for the Caseta system  (DVRF-5NS-WH), (1) Pico paddle remote (PJ2-P2B-GWH), (1) Pico wall plate bracket (PICO-WBX-ADAPT), and (1) coordinating Claro wall plate (CW-1-WH)
  • Claro smart switch works with 5A LED or 3A fan; Neutral required, 120V
  • Lutron's most popular switch design is now smart- Claro smart switch matches existing paddle style dimmers and switches; Ideal for areas where dimming is not needed - such as garage or outdoor porch lights
  • Tap the top if the Claro smart switch to turn light or fan on, tap the bottom to turn off; LED light indicator on the right side of the switch adds a soft glow when lights are activated
  • Seamlessly match the look and feel of the Claro smart switch with the new Pico paddle remote; tap the top of the Pico remote once for to turn on the light or fan, tap the bottom once to turn off
  • Add a 2nd switch almost anywhere by mounting the Pico paddle remote on almost any wall surface with the included wall plate bracket - no cutting holes or pulling wire required
  • Pairing the paddle remote to a Claro smart switch adds an additional point of control wirelessly, without needing a hub or password, for maximum convenience; Typical battery life is 10 years (CR-2032 battery included)
  • Pico paddle remote can control multiple Caseta smart dimmers and switches in an entire room or multiple rooms within a range of 30 ft (9 m) through walls or 60 ft (18 m) direct line-of-sight
  • Add a smart hub (L-BDG2-WH, sold separately) to unlock advanced features, like scenes, scheduling, and app control of the Diva smart dimmer
  • Caseta connects with more leading smart home devices - including Alexa, Apple Home, Google Home, Ring, and Sonos - than any other smart lighting control brand (smart hub required, sold separately)

Specs

–
Product Type:

Switch

Color:

White

Finish:

Gloss

Includes:

Remote Control

Amperage:

5

Approvals:

UL

Model:

Diva

Style:

Designer

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy