Apply to be a TradeMaster!
Main product image of Diva Single-Pole 3-Way Reverse Phase ELV Paddle & Dimmer Switch (Brown) (120V, 250W)
Magnifying glass
Hover image to zoom

Diva Single-Pole 3-Way Reverse Phase ELV Paddle & Dimmer Switch (Brown) (120V, 250W)

Brand:
Lutron
SKU:
DVRP-253P-BR
Rating:
(0)
Q&A:
(0)
Diva Single-Pole 3-Way Reverse Phase ELV Paddle & Dimmer Switch (Brown) (120V, 250W)
Magnifying glass
Hover image to zoom
DVRP-253P-BR has been discontinued
Discontinued May 27, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Color
Brown
Product Highlight: Wattage
250 Watts

Description

Controls 120 V/250 W LED/CFL, and 500 W Inc and ELV loads. Paddle turns on/off. Slide up to brighten, down to dim.

  • UL Listed to control: Dimmable LED with integrated driver; Dimmable compact fluorescent (CFL) with integrated ballast; Incandescent/Halogen; Electronic Low-Voltage (ELV) transformers
  • Reverse-phase type control. Neutral wire connection is required in the wallbox.
  • 100% factory tested

Specs

Voltage:

120v

Color:

Brown

Wattage:

250

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm