Apply to be a TradeMaster!
Main product image of Diva Single-Pole 3-Way Reverse Phase ELV Paddle & Dimmer Switch (Gray) (120V, 250W)
Magnifying glass
Hover image to zoom

Diva Single-Pole 3-Way Reverse Phase ELV Paddle & Dimmer Switch (Gray) (120V, 250W)

Brand:
Lutron
SKU:
DVRP-253P-GR
Rating:
(0)
Q&A:
(0)
Diva Single-Pole 3-Way Reverse Phase ELV Paddle & Dimmer Switch (Gray) (120V, 250W)
Magnifying glass
Hover image to zoom
$95.41 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
250 Watts
Product Highlight: Voltage
120v
Product Highlight: Color
Gray

Description

–

Controls 120 V/250 W LED/CFL, and 500 W Inc and ELV loads. Paddle turns on/off. Slide up to brighten, down to dim.

  • UL Listed to control: Dimmable LED with integrated driver; Dimmable compact fluorescent (CFL) with integrated ballast; Incandescent/Halogen; Electronic Low-Voltage (ELV) transformers
  • Reverse-phase type control. Neutral wire connection is required in the wallbox.
  • 100% factory tested

Specs

–
Wattage:

250

Voltage:

120v

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy