Apply to be a TradeMaster!
Main product image of Diva Led+ Dimmer 1 Pole 3-way Dimmer Switch, 150w (Midnight)
Magnifying glass
Hover image to zoom

Diva Led+ Dimmer 1 Pole 3-way Dimmer Switch, 150w (Midnight)

Brand:
Lutron
SKU:
DVSCCL-153P-MN
Rating:
(0)
Q&A:
(0)
Diva Led+ Dimmer 1 Pole 3-way Dimmer Switch, 150w (Midnight)
Magnifying glass
Hover image to zoom
$36.04 each
In Stock
In Stock
Get 125 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Midnight
Product Highlight: Wattage
150 Watts

Description

–

Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.

  • Provides over 250 lighting levels so you can create the perfect light for any activity
  • Works with up to 150-Watt of dimmable LED/CFL bulbs or 600-Watt of incandescent/halogen bulbs
  • Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home
  • Can be used in single-pole or 3-Way applications with a mechanical switch.
  • Rocker switch turns lights on/off to favorite light level. Discreet slider dims and brightens the lights
  • Installs in as little as 15 minutes in homes of all ages - NO NEUTRAL REQUIRED
  • Includes (1) Diva LED+ (formerly C.L) Dimmer Switch; coordinating wallplate sold separately

Specs

–
Color:

Midnight

Wattage:

150