Apply to be a TradeMaster!
Main product image of Diva Single Pole 300W LV Dimmer with Locator Light (Biscuit)
Magnifying glass
Hover image to zoom

Diva Single Pole 300W LV Dimmer with Locator Light (Biscuit)

Brand:
Lutron
SKU:
DVSCELV-300P-BI
Rating:
(0)
Q&A:
(0)
Diva Single Pole 300W LV Dimmer with Locator Light (Biscuit)
Magnifying glass
Hover image to zoom
$108.31 each
In Stock
In Stock
Get 96 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin
Product Highlight: Color
Biscuit
Product Highlight: Voltage
120v
Product Highlight: Wattage
300 Watts

Description

–

Controls 300 W electronic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim.

  • Full family of products for most lighting sources
  • Dimmers feature built-in soft-glow nightlight
  • Uses standard single-pole and 3-way wiring for easy installation in any home

Specs

–
Finish:

Satin

Location:

Single Pole

Load Type:

Electronic Low Voltage

Color:

Biscuit

Voltage:

120v

Wattage:

300

Approvals:

UL

Model:

Diva

Style:

Designer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy