Apply to be a TradeMaster!
Main product image of Diva 3-Wire Dimmer Switch for Ballasts/LED Drivers, 1000W/6A, 1 Pole/3-Way, 277V, Brilliant White
Magnifying glass
Hover image to zoom

Diva 3-Wire Dimmer Switch for Ballasts/LED Drivers, 1000W/6A, 1 Pole/3-Way, 277V, Brilliant White

Brand:
Lutron
SKU:
DVSCF-103P-277BW
Rating:
(0)
Q&A:
(0)
Diva 3-Wire Dimmer Switch for Ballasts/LED Drivers, 1000W/6A, 1 Pole/3-Way, 277V, Brilliant White
Magnifying glass
Hover image to zoom
$181.93 each
In Stock
In Stock
Get 10 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6 Amps
Product Highlight: Voltage
277v
Product Highlight: Finish
Satin
Product Highlight: Color
White
Product Highlight: Wattage
1000 Watts

Description

–


Features:
  • Diva Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole, 277V/6A in brilliant white

Specs

–
Amperage:

6

Voltage:

277v

Poles:

1

Finish:

Satin

Color:

White

Location:

3-Way

Single-Pole

Wattage:

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy