The Day Savers – A National Tradesmen Day Contest
Main product image of Diva 3-Wire Dimmer Switch for Ballasts/LED Drivers, 1000W/6A, 1 Pole/3-Way, 277V, Lunar Gray
Magnifying glass
Hover image to zoom

Diva 3-Wire Dimmer Switch for Ballasts/LED Drivers, 1000W/6A, 1 Pole/3-Way, 277V, Lunar Gray

Brand:
Lutron
SKU:
DVSCF-103P-277LG
Rating:
(0)
Q&A:
(0)
Diva 3-Wire Dimmer Switch for Ballasts/LED Drivers, 1000W/6A, 1 Pole/3-Way, 277V, Lunar Gray
Magnifying glass
Hover image to zoom
$181.93 each
In Stock
In Stock
Get 10 Thu, Sep 10 - Fri, Sep 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Satin
Product Highlight: Voltage
277v
Product Highlight: Amperage
6 Amps
Product Highlight: Wattage
1000 Watts
Product Highlight: Color
Gray

Description



Features:
  • Diva Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole, 277V/6A in lunar gray

Specs

Finish:

Satin

Location:

3-Way

Single-Pole

Voltage:

277v

Amperage:

6

Poles:

1

Wattage:

1000

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy