Apply to be a TradeMaster!
Main product image of Diva MLV Dimmer Switch w/ Night Light, 800W (1000VA), Single Pole, No 120V, Brilliant White
Magnifying glass
Hover image to zoom

Diva MLV Dimmer Switch w/ Night Light, 800W (1000VA), Single Pole, No 120V, Brilliant White

Brand:
Lutron
SKU:
DVSCLV-10P-BW
Rating:
(0)
Q&A:
(0)
Diva MLV Dimmer Switch w/ Night Light, 800W (1000VA), Single Pole, No 120V, Brilliant White
Magnifying glass
Hover image to zoom
$104.76 each
In Stock
In Stock
Get 10 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
800 Watts
Product Highlight: Finish
Satin
Product Highlight: Color
White

Description

–


Features:
  • Diva Dimmer - Satin Finish, Magnetic Low-Voltage, Single-pole, 120V/1000VA (800W) in brilliant white

Specs

–
Voltage:

120v

Wattage:

800

Finish:

Satin

Color:

White

Location:

Single-Pole

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy