Apply to be a TradeMaster!
Main product image of Diva 120V/250W Reverse Phase Low Voltage Dimmer for LED/INC/CFL/HAL 1 Pole 3-Way
Magnifying glass
Hover image to zoom

Diva 120V/250W Reverse Phase Low Voltage Dimmer for LED/INC/CFL/HAL 1 Pole 3-Way

Brand:
Lutron
SKU:
DVSCRP-253P-BW
Rating:
(0)
Q&A:
(0)
Diva 120V/250W Reverse Phase Low Voltage Dimmer for LED/INC/CFL/HAL 1 Pole 3-Way
Magnifying glass
Hover image to zoom
$106.22 each
In Stock
In Stock
Get 1 Tomorrow, Jul 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
250 Watts
Product Highlight: Voltage
120v
Product Highlight: Color
Brilliant White

Description

Diva Reverse-phase Dimmer - Satin Finish, CFL/LED (Screw-based), Incandescent/Halogen, Electronic Low-voltage, 3-way/single-pole, 250W CFL/LED or 500W inc/hal/ELV in brilliant white

    Specs

    Wattage:

    250

    Voltage:

    120v

    Color:

    Brilliant White

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy