The Day Savers – A National Tradesmen Day Contest
Main product image of Diva 0-10v Led Dimmer Switch, 1 Pole 3-way, 8A 120-277v (Deep Sea)
Magnifying glass
Hover image to zoom

Diva 0-10v Led Dimmer Switch, 1 Pole 3-way, 8A 120-277v (Deep Sea)

Brand:
Lutron
SKU:
DVSCSTV-DE
Rating:
(0)
Q&A:
(0)
Diva 0-10v Led Dimmer Switch, 1 Pole 3-way, 8A 120-277v (Deep Sea)
Magnifying glass
Hover image to zoom
$86.95 each
In Stock
In Stock
Get 10 Tue, Sep 1 - Wed, Sep 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
8 Amps
Product Highlight: Color
Deep Sea
Product Highlight: Voltage
120-277V

Description

Controls 0-10 V LED or fluorescent fixture loads, 50 mA max control current. Paddle turns on/off. Slide up to brighten, down to dim.

  • No neutral wire or power pack required
  • Large paddle switch with a captive linear-slide control for a standard designer-opening wall plate
  • Can be used in single pole or 3-way applications
  • Easily replaces existing switch and installs in as little as 15 minutes (no neutral wire required)
  • Includes (1) Diva 0-10V dimmer switch; coordinating wallplate sold separately

Specs

Amperage:

8

Color:

Deep Sea

Voltage:

120-277V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774