Shop Klein Tools Limited Time Promotion
Main product image of Diva Fluorescent/LED Dimmer, 120-277V, 30mA, 0-10 VDC, 1 Pole 3-Way (Architectural White)
Magnifying glass
Hover image to zoom

Diva Fluorescent/LED Dimmer, 120-277V, 30mA, 0-10 VDC, 1 Pole 3-Way (Architectural White)

Brand:
Lutron
SKU:
DVSCTV-RW
Rating:
(0)
Q&A:
(0)
Diva Fluorescent/LED Dimmer, 120-277V, 30mA, 0-10 VDC, 1 Pole 3-Way (Architectural White)
Magnifying glass
Hover image to zoom
$90.95 each
In Stock
In Stock
Get 10 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Amperage
0.03 Amps
Product Highlight: Color
Architectural White

Description

–

Controls 0-10 V LED or fluorescent fixture loads, 30 mA max control current. Paddle turns on/off. Slide up to brighten, down to dim. Power pack required.

  • Separate Power Pack (PP-DV) required for dimmer; Power Pack requires Neutral.
  • Large paddle switch with a captive linear-slide control for a standard designer-opening wall plate
  • Can be used in single pole or 3-way applications
  • Easily replaces existing switch and installs in as little as 15 minutes
  • Includes (1) Diva 0-10V dimmer switch; coordinating wall plate and required Power Pack (PP-DV) sold separately

Specs

–
Voltage:

120-277V

Amperage:

0.03

Color:

Architectural White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy