Apply to be a TradeMaster!
Main product image of Diva 0-10V Dimmer Switch, 450W, Single-Pole/3-Way, No Neutral Required, 120V, DVSTV-453-WH, White
Magnifying glass
Hover image to zoom

Diva 0-10V Dimmer Switch, 450W, Single-Pole/3-Way, No Neutral Required, 120V, DVSTV-453-WH, White

Brand:
Lutron
SKU:
DVSTV-453PH-WH
Rating:
(0)
Q&A:
(0)
Diva 0-10V Dimmer Switch, 450W, Single-Pole/3-Way, No Neutral Required, 120V, DVSTV-453-WH, White
Magnifying glass
Hover image to zoom
$62.95 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Amperage
3.75 Amps
Product Highlight: Voltage
120v

Description

–
The Diva 0-10V dimmer switch is a simple solution is designed to match existing design style switches and accessories. Easily turn the lights on and off with a paddle switch, and use the slide control to adjust the lights to the perfect level. The new Diva 0 - 10-Volt dimmerswitch is a 0-10 VDC dimmer with 3-way functionality for 3rd party 0-10-Volt fixtures (LED and fluorescent), no separate power pack required. Coordinating wall plate sold separately.

Features
  • Controls 0-10 V LED or fluorescent fixture loads, 50 mA max control current. Paddle turns on/off. Slide up to brighten, down to dim.
  • Diva 0-10 V Controls, 120 - 277V, Single Pole 3-way
  • The Diva 0-10V dimmer switch is a simple solution is designed to match existing design style switches and accessories. Easily turn the lights on and off with a paddle switch, and use the slide control to adjust the lights to the perfect level. The new Diva 0 - 10-Volt dimmerswitch is a 0-10 VDC dimmer with 3-way functionality for 3rd party 0-
  • 10-Volt fixtures (LED and fluorescent), no separate power pack required. Coordinating wall plate sold separately.
  • Works with up to 450-Watt of LED/fluorescent fixtures
  • For use in single-pole or 3-way applications
  • No neutral required
  • Features an easy adjustment of low-end and high-end trim to maximize dimming range
  • Large paddle switch turns the lights on/off and the slide control dims or brightens the lights to suit any activity
  • Includes (1) Diva 0-10V dimmer switch; coordinating wallplate sold separately

Specs

–
Product Type:

Switch

Color:

White

Finish:

Gloss

Includes:

Remote Control

Amperage:

3.75

Poles:

1

Approvals:

UL

Voltage:

120v

Model:

Diva

Style:

Designer

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy