Apply to be a TradeMaster!
Main product image of Diva 0-10V fluorescent/LED Paddle & Dimmer Switch, 1 Pole 3-Way 120-277V, 8A (Black)
Magnifying glass
Hover image to zoom

Diva 0-10V fluorescent/LED Paddle & Dimmer Switch, 1 Pole 3-Way 120-277V, 8A (Black)

Brand:
Lutron
SKU:
DVSTV-BL
Rating:
(0)
Q&A:
(0)
Diva 0-10V fluorescent/LED Paddle & Dimmer Switch, 1 Pole 3-Way 120-277V, 8A (Black)
Magnifying glass
Hover image to zoom
$78.95 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Amperage
8 Amps
Product Highlight: Color
Black

Description

–

Controls 0-10 V LED or fluorescent fixture loads, 50 mA max control current. Paddle turns on/off. Slide up to brighten, down to dim.

  • No neutral wire or power pack required
  • Large paddle switch with a captive linear-slide control for a standard designer-opening wall plate
  • Can be used in single pole or 3-way applications
  • Easily replaces existing switch and installs in as little as 15 minutes (no neutral wire required)
  • Includes (1) Diva 0-10V dimmer switch; coordinating wallplate sold separately

Specs

–
Voltage:

120-277V

Amperage:

8

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy