Apply to be a TradeMaster!
Main product image of Diva 0-10V fluorescent/LED Paddle & Dimmer Switch, 1 Pole 3-Way 120-277V, 8A (Gray)
Magnifying glass
Hover image to zoom

Diva 0-10V fluorescent/LED Paddle & Dimmer Switch, 1 Pole 3-Way 120-277V, 8A (Gray)

Brand:
Lutron
SKU:
DVSTV-GR
Rating:
(0)
Q&A:
(0)
Diva 0-10V fluorescent/LED Paddle & Dimmer Switch, 1 Pole 3-Way 120-277V, 8A (Gray)
Magnifying glass
Hover image to zoom
$78.95 each
In Stock
In Stock
Get 6 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
8 Amps
Product Highlight: Voltage
120-277V
Product Highlight: Color
Gray

Description

Controls 0-10 V LED or fluorescent fixture loads, 50 mA max control current. Paddle turns on/off. Slide up to brighten, down to dim.

  • No neutral wire or power pack required
  • Large paddle switch with a captive linear-slide control for a standard designer-opening wall plate
  • Can be used in single pole or 3-way applications
  • Easily replaces existing switch and installs in as little as 15 minutes (no neutral wire required)
  • Includes (1) Diva 0-10V dimmer switch; coordinating wallplate sold separately

Specs

Amperage:

8

Voltage:

120-277V

Color:

Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy