Apply to be a TradeMaster!
Main product image of Diva 0-10V Dimmer Switch, 8A, Single-Pole/3-Way, No Neutral Required, 120V, DVSTV-WH, White
Magnifying glass
Hover image to zoom

Diva 0-10V Dimmer Switch, 8A, Single-Pole/3-Way, No Neutral Required, 120V, DVSTV-WH, White

Brand:
Lutron
SKU:
DVSTV-WH
Rating:
(0)
Q&A:
(0)
Diva 0-10V Dimmer Switch, 8A, Single-Pole/3-Way, No Neutral Required, 120V, DVSTV-WH, White
Magnifying glass
Hover image to zoom
$78.95 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Amperage
8 Amps
Product Highlight: Voltage
120v

Description

–
The Diva 0-10V dimmer switch is a simple solution is designed to match existing design style switches and accessories. Easily turn the lights on and off with a paddle switch, and use the slide control to adjust the lights to the perfect level. The new Diva 0 - 10-Volt dimmerswitch is a 0-10 VDC dimmer with 3-way functionality for 3rd party 0-10-Volt fixtures (LED and fluorescent), no separate power pack required. Coordinating wall plate sold separately.

Features
  • For use in controlling 0-10-Volt LED drivers and/or fluorescent ballasts
  • No neutral wire or power pack required
  • Large paddle switch with a captive linear-slide control for a standard designer-opening wall plate
  • Can be used in single pole or 3-way applications
  • Easily replaces existing switch and installs in as little as 15 minutes (no neutral wire required)
  • Includes (1) Diva 0-10V dimmer switch; coordinating wallplate sold separately

Specs

–
Product Type:

Switch

Color:

White

Finish:

Gloss

Includes:

Remote Control

Amperage:

8

Poles:

1

Approvals:

UL

Voltage:

120v

Model:

Diva

Style:

Designer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy