Apply to be a TradeMaster!
Main product image of Diva 0-10V Fluorescent/LED Fixture 1 Pole 3-Way Paddle & Dimmer Switch, 24V, 30mA (Almond)
Magnifying glass
Hover image to zoom

Diva 0-10V Fluorescent/LED Fixture 1 Pole 3-Way Paddle & Dimmer Switch, 24V, 30mA (Almond)

Brand:
Lutron
SKU:
DVTV-AL
Rating:
(0)
Q&A:
(0)
Diva 0-10V Fluorescent/LED Fixture 1 Pole 3-Way Paddle & Dimmer Switch, 24V, 30mA (Almond)
Magnifying glass
Hover image to zoom
$82.95 each
In Stock
In Stock
Get 1 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Almond
Product Highlight: Voltage
24V
Product Highlight: Amperage
0.03 Amps

Description

Controls 0-10 V LED or fluorescent fixture loads, 30 mA max control current. Paddle turns on/off. Slide up to brighten, down to dim. Power pack required.

  • Separate Power Pack (PP-DV) required for dimmer; Power Pack requires Neutral.
  • Large paddle switch with a captive linear-slide control for a standard designer-opening wall plate
  • Can be used in single pole or 3-way applications
  • Easily replaces existing switch and installs in as little as 15 minutes
  • Includes (1) Diva 0-10V dimmer switch; coordinating wall plate and required Power Pack (PP-DV) sold separately

Specs

Color:

Almond

Voltage:

24V

Amperage:

0.03

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy