Apply to be a TradeMaster!
Main product image of Diva LED+ Dimmer Switch with Wall Plate, 150W LED, Single Pole/3-Way, No Neutral Required, 120V, DVWCL-153PH-WH, White
Magnifying glass
Hover image to zoom

Diva LED+ Dimmer Switch with Wall Plate, 150W LED, Single Pole/3-Way, No Neutral Required, 120V, DVWCL-153PH-WH, White

Brand:
Lutron
SKU:
DVWCL-153PH-WH
Rating:
(0)
Q&A:
(0)
Diva LED+ Dimmer Switch with Wall Plate, 150W LED, Single Pole/3-Way, No Neutral Required, 120V, DVWCL-153PH-WH, White
Magnifying glass
Hover image to zoom
$31.73 each
In Stock
In Stock
Get 8 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Amperage
1.25 Amps
Product Highlight: Voltage
120v
Product Highlight: Wattage
150 Watts

Description

–
The Diva LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Diva dimmer switch features a paddle switch to turn your lights off or on returning the lights to your favorite level. This dimmer switch also features a discreet slide control next to the switch, allowing you to adjust the lights for any activity. Coordinating Claro wall plate included.

Features
  • Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
  • Diva LED+ Dimmer - Gloss Finish, LED, Incandescent/Halogen , 3-way/single-pole dimmer with wallplate, clamshell packaging, 150W LED or 600W inc/hal in white
  • Tested on 1,000s of bulbs and dozens of brands for flicker-free dimming. For list of recommended bulbs view "Compatibility Chart"
  • Provides over 250 lighting levels so you can create the perfect light for any activity
  • Works with up to 150 Watts of dimmable LED/CFL bulbs or 600 Watts of Incandescent/Halogen bulbs
  • Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home
  • Can be used in single-pole or 3-Way applications, where lights are controlled from one or two locations
  • Rocker switch turns lights on/off to favorite light level. Discreet slider dims and brightens the lights
  • Installs in as little as 15 minutes in homes of all ages - NO NEUTRAL REQUIRED
  • Includes (1) Diva LED+ (formerly C.L) Dimmer Switch and (1) coordinating wallplate

Specs

–
Product Type:

Wallplate

Switch

Color:

White

Finish:

Gloss

Amperage:

1.25

Poles:

1

Approvals:

UL

Voltage:

120v

Model:

Diva

Wattage:

150

Style:

Designer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy