Apply to be a TradeMaster!
Main product image of Fassada 2-Gang  1 Traditional/1 Designer Wall Plate (Almond)
Magnifying glass
Hover image to zoom

Fassada 2-Gang 1 Traditional/1 Designer Wall Plate (Almond)

Brand:
Lutron
SKU:
FG-2-TD-AL
Rating:
(0)
Q&A:
(0)
Fassada 2-Gang  1 Traditional/1 Designer Wall Plate (Almond)
Magnifying glass
Hover image to zoom
$7.75 each
In Stock
In Stock
Get 1 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Almond
Product Highlight: Finish
Gloss

Description

–

One traditional opening and one designer opening

  • For use with one Traditional (toggle-style) opening device and one Designer opening device - dimmers, switches and accessories
  • Durable plastic counstruction for long-lasting style
  • Snap-on installation is quick and easy
  • One side fits Toggler, Ariadni, and more. Other side fits Caseta, Diva, Maestro, Maestro sensors, Skylark, and more
  • Gloss finish; available in 6 colors
  • Clean appearance with no visible screws

Specs

–
Color:

Almond

Finish:

Gloss

Number of Gangs:

2

Model:

Fassada

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy