Apply to be a TradeMaster!
Main product image of Fassada 3 Gang Wall Plate for Traditional Style Dimmers or Switches, FG-3-WH, White
Magnifying glass
Hover image to zoom

Fassada 3 Gang Wall Plate for Traditional Style Dimmers or Switches, FG-3-WH, White

Brand:
Lutron
SKU:
FG-3-WH
Rating:
(0)
Q&A:
(0)
Fassada 3 Gang Wall Plate for Traditional Style Dimmers or Switches, FG-3-WH, White
Magnifying glass
Hover image to zoom
$11.75 each
In Stock
In Stock
Get 13 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Mount
Surface

Description

–
Overview:
Fassada wall plates are a simple and elegant solution designed to match your existing traditional opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Fassada wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Fassada wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided and snap on the front plate for a clean and sophisticated look in just minutes.

Features & Benefits:
  • Features a clean appearance with no visible screws and securely mounts flush to the wall
  • For use with all traditional (toggle-style) opening devices - dimmers, switches and accessories
  • Durable plastic counstruction for long-lasting style
  • Snap-on installation is quick and easy
  • Fits Toggler, Ariadni, and more
  • Gloss finish
  • Clean appearance with no visible screws

Specs

–
Type:

Toggle Switch Cover

Color:

White

Finish:

Gloss

Material:

Plastic

Number of Gangs:

3

Mount:

Surface

Model:

Fassada

Style:

Traditional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy