Apply to be a TradeMaster!
Main product image of Caseta Smart Hub - Unlocks the Full Power of Caseta Systems via the Lutron App, L-BDG2-WH
Magnifying glass
Hover image to zoom

Caseta Smart Hub - Unlocks the Full Power of Caseta Systems via the Lutron App, L-BDG2-WH

Brand:
Lutron
SKU:
L-BDG2-WH
Rating:
(0)
Q&A:
(0)
Caseta Smart Hub - Unlocks the Full Power of Caseta Systems via the Lutron App, L-BDG2-WH
Magnifying glass
Hover image to zoom
$93.71 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
5v

Description

–
Smart Bridge with HomeKit technology, allows control of lights and shades via the Lutron app or Siri. Supports up to 50 wireless devices. Connects to Wi-fi router via Ethernet. Supports Siri and HomeKit technology, and Serena shades.

Controlling lights, shades and temperature from a mobile device has never been easier or more reliable. The Lutron Smart hub allows for setup, control, and monitoring of Caseta Wireless dimmers and Serena Remote Controlled Shades from a smartphone, tablet and even your Apple Watch wearable. The Lutron Smart hub works with Alexa, Apple Homekit, Ecobee, the Google Assistant, Ring Honeywell, Logitech, Samsung SmartThings, Sonos, Serena shades & more Use the Smart hub and free app to control lights, shades and temperature from anywhere. Schedule lights to adjust automatically based on the time of day or create your favorite scenes that adjust multiple lights and shades with the press of a button. Enable geo-fencing to automatically turn your lights on/off when you leave or approach home or to notify you that you left your lights on. Control up to 75 Caseta devices with the Lutron Smart hub.

Specifications
  • Connects with more leading smart home brands (Amazon Alexa, Apple HomeKit, the Google Assistant, Ring, Serena shades and Sonos) than any other smart home lighting control brand to manage lights, voice assistants, cameras, temperature, shades and music.
  • Works with Alexa to support dimming or switching the lights on/off through voice control (Alexa device and Caseta dimmers/switches sold separately)
  • Easy to use and simple to set up; just connect to your router and follow app instructions.
  • Clear Connect Technology does not interfere or compete with Wi-Fi connected devices.
  • Supports up to 75 Caseta devices so you can personalize your home and expand at your pace.
  • Easy installation; simply plugs into a wall outlet for power, and plugs into your Wi-Fi router.
  • The Lutron Caseta Smart Bridge can be used in place of a Wink hub to control all your Lutron Caseta devices
  • Includes (1) Smart Bridge; coordinating accessories sold separately.

Specs

–
Color:

White

Voltage:

5v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy