Shop Resideo Sale
Main product image of Radio Powr Savr Ceiling-Mount Sensor Lens Masking Kit, L-CMDPIRKIT
Magnifying glass
Hover image to zoom

Radio Powr Savr Ceiling-Mount Sensor Lens Masking Kit, L-CMDPIRKIT

Brand:
Lutron
SKU:
L-CMDPIRKIT
Rating:
(0)
Q&A:
(0)
Radio Powr Savr Ceiling-Mount Sensor Lens Masking Kit, L-CMDPIRKIT
Magnifying glass
Hover image to zoom
$16.95 each
In Stock
In Stock
Get 44 Fri, Nov 13 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Radio Powr Savr Wireless Occupancy/Vacancy Ceiling Sensor

Lutron Radio Powr Savr occupancy/vacancy sensors are wireless, battery-powered, passive infrared (PIR) sensors that automatically control lights via RF communication to compatible dimming and switching devices. These sensors detect the heat (IR radiation of 9.5 µm) from people moving within an area to determine when the space is occupied. The sensors then wirelessly transmit the appropriate commands to the associated dimming and switching devices to turn the lights on or off automatically. They combine both convenience and exceptional energy savings potential along with ease of installation.

Features

  • Wireless occupancy sensor has 3 settings available: Auto-On/Auto-Off, Auto-On Low-Light/Auto-Off, and Manual-On/Auto-Off
  • Auto-On Low-Light feature will turn lights on automatically only if there is less than approximately 10 Lux (1 fc) of ambient light (feature not available in all systems, check the control spec for more details)
  • Vacancy-only model available to meet California (U.S.A.) Title 24 requirements
  • Uses Clear Connect technology
  • Passive infrared motion detection with exclusive Lutron XCT Technology for fine motion detection
  • 360° coverage ranges from 324 ft² (30.2 m²) to 676 ft² (62.4 m²), depending on mounting height
  • Simple and intuitive adjustments available for Timeout, Auto-On, and Activity settings
  • Supports advanced occupancy features, such as dependent occupancy groups and customizable occupied/unoccupied presets in some systems
  • Multiple sensors can be added for extended coverage. Refer to product specification submittal of receiving device to determine system limits
  • Lens illuminates during test mode to verify ideal locations
  • Multiple ceiling-mount methods available for different ceiling materials
  • Front accessible test buttons make programming easy
  • 10-year battery life design
  • RoHS compliant

Specs

–
Product Type:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy