Apply to be a TradeMaster!
Main product image of Hardwired Power Interface for Lumaris Tunable White Tape Light, 120/277V Input, 24V Output, Powers Up to 3 Wireless Controllers
Magnifying glass
Hover image to zoom

Hardwired Power Interface for Lumaris Tunable White Tape Light, 120/277V Input, 24V Output, Powers Up to 3 Wireless Controllers

Brand:
Lutron
SKU:
LU-PH3-A
Rating:
(0)
Q&A:
(0)
Hardwired Power Interface for Lumaris Tunable White Tape Light, 120/277V Input, 24V Output, Powers Up to 3 Wireless Controllers
Magnifying glass
Hover image to zoom
$350.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
120-277V

Description

–
The Lutron hardwired power interface for Lumaris Tunable White Tape Light allows for more versatility during project installations by powering up to 3 Lumaris wireless controllers and 48ft of Lumaris LED tape. Three (3) barrel-to-terminal adapters for easy wiring from the Wireless Controller to the hardwired power interface are included. The Lutron Lumaris tunable white LED tape light solution is the first professional grade tape light that's native to Lutron RadioRA 3 and HomeWorks QSX.

Features:
  • Includes (1) power interface for Lumaris Tunable White Tape Light and (3) barrel-to-terminal adapters
  • Input: 120/277V, (50/60Hz); Output 24V
  • Accepts 12 AWG to 20 AWG; see wiring section on product spec sheet for specific length configurations
  • For independent control, wireless controllers must be homerun back to the power interface; For zone or grouped applications, wireless controllers can either be homerun or T-tapped back to the power interface
  • Must be used with a Lumaris Wireless Controller for RadioRA3 (RRL-TWC*) or the Lumaris Wireless Controller for HomeWorks QSX (HWL-TWC*)
  • Indoor damp/Dry location rating; Output short-circuit and overload-protection
  • Lutron Hardwired Power Interface for Lumaris Tunable White Tape Light

Specs

–
Color:

White

Voltage:

120-277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy