Apply to be a TradeMaster!
Main product image of Maestro Dimmer, 1000W Incandescent/Halogen Only, Single Pole/Multi-Location, 120V, Black
Magnifying glass
Hover image to zoom

Maestro Dimmer, 1000W Incandescent/Halogen Only, Single Pole/Multi-Location, 120V, Black

Brand:
Lutron
SKU:
MA-1000-BL
Rating:
(0)
Q&A:
(0)
Maestro Dimmer, 1000W Incandescent/Halogen Only, Single Pole/Multi-Location, 120V, Black
Magnifying glass
Hover image to zoom
$104.21 each
In Stock
In Stock
Get 21 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
Gloss
Product Highlight: Color
Black
Product Highlight: Wattage
1000 Watts

Description

–


Features:
  • High-tech "Smart Dimmer" with microprocessor technology for a standard designer wallplate opening
  • Features a clean,flush,stylish appearance
  • Special Features! Two taps on the switch brings lights on to full brightness; press and hold the switch to slowly fade lights to off over 10 seconds
  • LED's indicate light level and glow softly as a locator light in the dark
  • Multi-location dimming from up to 10 locations
  • Uses standard single-pole and 3-way wiring for easy installation in any home
  • Controls 1000 W incandescent or halogen loads. Provides true dimming from each location (with companion dimmers).

Specs

–
Voltage:

120v

Finish:

Gloss

Location:

Multi-Location

Color:

Black

Poles:

1

Wattage:

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy