Apply to be a TradeMaster!
Main product image of Maestro PRO LED+ Single-Pole 3-Way Dimmer Switch, 120V, 250W (Biscuit)
Magnifying glass
Hover image to zoom

Maestro PRO LED+ Single-Pole 3-Way Dimmer Switch, 120V, 250W (Biscuit)

Brand:
Lutron
SKU:
MA-PRO-BI
Rating:
(0)
Q&A:
(0)
Maestro PRO LED+ Single-Pole 3-Way Dimmer Switch, 120V, 250W (Biscuit)
Magnifying glass
Hover image to zoom
$78.95 each
In Stock
In Stock
Get 3 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
Biscuit
Product Highlight: Wattage
250 Watts

Description

–

Controls dimmable 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Provides true dimming from each location (with companion dimmers). Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.

  • Neutral Optional for LED, CFL, and Incandescent/Halogen; Neutral Required for ELV, MLV, dimmable fluorescent ballasts, and Hi-Lume 1% LED drivers
  • Single pole or multi-location dimming from up to 9 locations with companion dimmer (MSC-AD-xx sold-separately)
  • Advanced Programming Mode allows users to customize the controls preset light level, high- and low-end trims, disable indicator lights, fade times, and phase select
  • Interchangeable color kits available for front panel (color change kit MK-D sold separately)
  • Phase Auto-Select: Chooses between either reverse or forward phase (When neutral is connected the automatic default is reverse phase; When neutral is not connected, the automatic default is forward phase)
  • Power failure memory; Should power be interrupted, the control will return to its previous state when power is restored
  • Screw Terminals for easy install; Can be installed on either load or line side of circuit
  • While load is on: Green indicator lights brighten and reflect light level; When load is off: Indicator lights remain in a soft glow state
  • Maestro PRO LED+ dimmers and wall plates are available in 10+ colors (wall plate sold separately)

Specs

–
Voltage:

120v

Color:

Biscuit

Wattage:

250

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy