Apply to be a TradeMaster!
Main product image of Maestro PRO LED+, Phase Adaptive, Neutral Optional Dimmer Switch, 250W LED, Single Pole/3-Way, MA-PRO-WH, White
Magnifying glass
Hover image to zoom

Maestro PRO LED+, Phase Adaptive, Neutral Optional Dimmer Switch, 250W LED, Single Pole/3-Way, MA-PRO-WH, White

Brand:
Lutron
SKU:
MA-PRO-WH
Rating:
(0)
Q&A:
(0)
Maestro PRO LED+, Phase Adaptive, Neutral Optional Dimmer Switch, 250W LED, Single Pole/3-Way, MA-PRO-WH, White
Magnifying glass
Hover image to zoom
$67.95 each
In Stock
In Stock
Get 31 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
600 Watts
Product Highlight: Color
White

Description

–
Built for advanced lighting applications where flexibility and multi-location dimming matter most, the Lutron Maestro Multi-location Dimmer Switch - LED+ Pro Max model delivers the gold standard in dimming with broad load compatibility and intuitive controls professionals trust. It offers higher power and advanced versatility in one dimmer pros can keep on the truck to stay ready for a wide range of lighting conditions. The Maestro Multi-location Dimmer Switch - LED+ Pro Max model supports up to 250W of dimmable LED, 500W of electronic low voltage (ELV), incandescent, or halogen, and 400VA of magnetic low voltage (MLV). With phase-selectable dimming and Auto-Select technology, it can choose forward or reverse phase operation based on wiring conditions to help reduce flicker, buzzing, and humming across a wide range of fixtures. Designed for single-pole or multi-location applications, it works with up to nine compatible Maestro Companion Dimmer (MA-R-XX, sold separately) for control from up to 10 locations. A neutral wire is optional for LED, incandescent, and halogen loads, while ELV and MLV applications require a neutral. The large Maestro tap switch provides reliable on/off control, while dedicated raise and lower buttons allow precise local dimming. Advanced Programming Mode enables customization of preset light levels, high- and low-end trim, fade times, phase selection, and indicator lights. Interchangeable color change kits (MK-D, sold separately) make it easy to update décor without replacing the device. Backed by a 10-year limited warranty with registration (5 years without registration) and 24/7 customer support, the Maestro Multi-location Dimmer Switch - LED+ Pro Max model delivers professional-grade dimming control for jobs that call for broad load support and control from multiple locations.

Features:
  • Works with up to 250W dimmable LED, 500W ELV/Inc/Hal, or 400VA MLV; neutral optional for LED/Inc/Hal, neutral required for ELV and MLV installations
  • Phase Auto Select Technology automatically chooses forward or reverse phase to optimize performance and reduce flicker, buzzing, or humming (reverse phase with neutral, forward phase without)
  • Supports single pole or multi location dimming when paired with up to 9 Maestro companion dimmers (MA-R-XX, sold separately) for control from up to 10 locations
  • Large tap switch provides reliable on/off control, while dedicated raise/lower buttons enable smooth, precise local dimming
  • Advanced Programming Mode allows customization of preset light levels, fade times, high and low end trim, phase selection, and indicator lights
  • Interchangeable color change kits allow easy front panel color updates without replacing the device (MK-D kits sold separately)
  • Screw terminal connections make this Maestro dimmer - LED+ Pro Max model easy to install and wire, allowing connection on either the line or load side for faster, more flexible installs
  • Green indicator lights glow softly when off and brighten proportionally to light level when on for clear visual feedback
  • Backed by a 10 year warranty with product registration (5-year warranty without registration) and 24/7 customer support for worry free professional installs
  • Includes: One (1) Lutron Maestro Multi-Location Dimmer Switch - LED+ Pro Max model, wall plate sold separately

Specs

–
Voltage:

120v

Wattage:

600

Poles:

1

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy