Apply to be a TradeMaster!
Main product image of MAESTRO Multi Location Switch 120V, 8A (Brown)
Magnifying glass
Hover image to zoom

MAESTRO Multi Location Switch 120V, 8A (Brown)

Brand:
Lutron
SKU:
MA-S8AM-BR
Rating:
(0)
Q&A:
(0)
MAESTRO Multi Location Switch 120V, 8A (Brown)
Magnifying glass
Hover image to zoom
$41.92 each
In Stock
In Stock
Get 10 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown
Product Highlight: Amperage
8 Amps

Description

–

Rated for 8 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3 A general-purpose fans. For multi-location switching, use one Maestro multi-location switch with Maestro companion switches. Tap switch on/off

  • Rated for up to 8A lighting or 3A general purpose fans
  • Neutral required; 120V
  • Screw Terminal or Push-in installation
  • Single Pole/ Multi-location compatible
  • Accessory switch (MA-AS/MSC-AS) required for 3-way/multi-location applications; traditional 3-way switches are not compatible
  • Use up to 9 companion switches (MA-AS/MSC-AS) with one Lutron Maestro 8A switch
  • Companion switches (MA-AS/MSC-AS) sync with programming from main Maestro switch
  • Tap anywhere to toggle lights/fan ON/OFF
  • Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately

Specs

–
Color:

Brown

Amperage:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy