Shop Resideo Sale
Main product image of Maestro 8A Electronic Switch, Neutral Required, 950W Lighting/3A Fan, 120V, Single Pole/3-Way, MA-S8AM-XX / MSC-S8AM-WH, White
Magnifying glass
Hover image to zoom

Maestro 8A Electronic Switch, Neutral Required, 950W Lighting/3A Fan, 120V, Single Pole/3-Way, MA-S8AM-XX / MSC-S8AM-WH, White

Brand:
Lutron
SKU:
MA-S8AM-WH
Rating:
(0)
Q&A:
(0)
Maestro 8A Electronic Switch, Neutral Required, 950W Lighting/3A Fan, 120V, Single Pole/3-Way, MA-S8AM-XX / MSC-S8AM-WH, White
Magnifying glass
Hover image to zoom
$41.67 each
In Stock
In Stock
Get 250 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
8 Amps
Product Highlight: Grade
Residential
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Wattage
960 Watts

Description

–
The Lutron Maestro 8A Electronic Switch is rated to work with up to 8A of lighting loads, or 3A general purpose fans. The Maestro 8A Switch requires a neutral and is compatible with multi-location switching applications; Lutron Accessory switches are required (MA-AS/MSC-AS). Use up to 9 Lutron Accessory switches with one Lutron Maestro Electronic Switch; existing 3-way switch are not compatible. The Maestro Companion switches sync with the programming of the main Maestro Switch. The Maestro 8A switch completes any project and matches the Maestro aesthetic for areas that don't require a Maestro dimmer or sensor. Press anywhere on the tap switch to toggle between ON/OFF. A soft green LED indicator light glows when load is OFF and brighten when load is ON. Available in 10+ colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

  • Rated for 8 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3 A general-purpose fans. For multi-location switching, use one Maestro multi-location switch with Maestro companion switches. Tap switch on/off
  • Maestro Switch - Gloss Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-location/single-pole, 120V/8A in white
  • Includes (1) Lutron Maestro 8A Electronic Switch;
  • Rated for up to 8A lighting or 3A general purpose fans
  • Neutral required; 120V
  • Screw Terminal or Push-in installation
  • Single Pole/ Multi-location compatible
  • Accessory switch (MA-AS/MSC-AS) required for 3-way/multi-location applications; traditional 3-way switches are not compatible
  • Use up to 9 companion switches (MA-AS/MSC-AS) with one Lutron Maestro 8A switch
  • Companion switches (MA-AS/MSC-AS) sync with programming from main Maestro switch
  • Tap anywhere to toggle lights/fan ON/OFF
  • Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately
  • Lutron Maestro 8A Electronic Switch, Neutral Required, 950W Lighting/3A Fan, 120V, Single Pole/3-Way, MA-S8AM-XX / MSC-S8AM-WH, White

Specs

–
Type:

Touch

Amperage:

8

Grade:

Residential

Voltage:

120v

Color:

White

Wattage:

960

Load Type:

Halogen

Electric Connection:

Screw Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy