Apply to be a TradeMaster!
Main product image of Maestro Timer Switch for Dimmable LED Bulbs, Multi-Location, 120V, 5A (Almond)
Magnifying glass
Hover image to zoom

Maestro Timer Switch for Dimmable LED Bulbs, Multi-Location, 120V, 5A (Almond)

Brand:
Lutron
SKU:
MA-T51MN-AL
Rating:
(0)
Q&A:
(0)
Maestro Timer Switch for Dimmable LED Bulbs, Multi-Location, 120V, 5A (Almond)
Magnifying glass
Hover image to zoom
$38.03 each
In Stock
In Stock
Get 27 Fri, Aug 21 - Mon, Aug 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
5 Amps
Product Highlight: Voltage
120v
Product Highlight: Color
Almond

Description

Rated for 5 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3 A general-purpose fans. Use with exhaust fans to reduce moisture, mold, and mildew in bathrooms. Use with lighting. Tap on to start timer (5-60 minutes); tap off; tap twice for full on with no timer action. Touch rocker to adjust countdown time. One minute warning before lights/fan go off. Timer advanced programming features available.

  • Rated to work with up to 150W LED bulbs, 600W ELV/Incandescent/Halogen, 450W MLV or 3A general purpose fans
  • Neutral required; 120V
  • 5W/.05A minimum load, suitable for DC and high efficiency exhaust fans
  • Tap once to start timer or double tap for always on; use raise/lower buttons to adjust countdown time anywhere from 5 to 60 minutes (5, 10, 15, 30, 45, and 60 minutes)
  • Accessory switch (MA-AS/MSC-AS) required for 3-way/multi-location applications; traditional 3-way switches will not work with this device
  • Use up to 9 accessory switches (MA-AS/MSC-AS) with one Lutron Maestro 8A Timer Switch
  • Orange LEDs indicate timer duration or remaining time in minutes; Bottom LED blinks rapidly to indicate one minute of time remaining
  • Available in 10+ colors
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

Amperage:

5

Voltage:

120v

Color:

Almond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy