Apply to be a TradeMaster!
Main product image of Maestro Countdown Timer Switch for Fans and Lights, Neutral Required, 150W LED, 3A Fan, Single-Pole/Multi-Location, MA-T51MNH-WH, White
Magnifying glass
Hover image to zoom

Maestro Countdown Timer Switch for Fans and Lights, Neutral Required, 150W LED, 3A Fan, Single-Pole/Multi-Location, MA-T51MNH-WH, White

Brand:
Lutron
SKU:
MA-T51MNH-WH
Rating:
(0)
Q&A:
(0)
Maestro Countdown Timer Switch for Fans and Lights, Neutral Required, 150W LED, 3A Fan, Single-Pole/Multi-Location, MA-T51MNH-WH, White
Magnifying glass
Hover image to zoom
$36.96 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps
Product Highlight: Grade
Residential
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Wattage
150 Watts

Description

–
Note: Wall Plate sold separately.

The Lutron Maestro Timer Switch for Fans and Lights is rated to work with up to 150W of LED bulbs, 600W ELV/Incandescent/Halogen, 450W MLV, or 3A general purpose fans. The Maestro Timer Switch requires a neutral wire making it suitable for DC and high efficiency exhaust fans. The Maestro Timer Switch is compatible with 3-way/multi-location switching applications; Lutron Accessory switches are required (MA-AS/MSC-AS). Use up to 9 Lutron Accessory switches with one Lutron Maestro Timer Switch; existing 3-way switches are not compatible. The Maestro Timer switch completes any project and matches the Maestro aesthetic for areas that don't require a Maestro dimmer or sensor. Save energy by using the Maestro Countdown Timer in closets, attics, bathrooms, and other low-traffic areas to ensure a light or fan is never left on for a long time. Use the large tap switch to turn the timer on, or double tap for always on; use the raise/lower buttons on the side to adjust to the desired time-out option ranging from 5-60 minutes. Softly lit orange lights indicate the time remaining before turn-off. Top green LED indicator light labeled ON, has no time limit. The bottom LED blinks rapidly to indicate one minute of time remaining. Available in 10+ colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

  • Maestro Countdown Timer, Multi-location/single-pole, neutral required, 120V/600W/VA (5A) in white, clamshell packaging Lutron Online Policy - PUBLIC NO MARKETPLACES
  • Includes (1) Maestro Countdown Timer Switch with Neutral; Gloss Finish, Clamshell Packaging
  • Rated to work with up to 150W LED bulbs, 600W ELV/Incandescent/Halogen, 450W MLV or 3A general purpose fans
  • Neutral required; 120V
  • 5W/.05A minimum load, suitable for DC and high efficiency exhaust fans
  • Tap once to start timer or double tap for always on; use raise/lower buttons to adjust countdown time anywhere from 5 to 60 minutes (5, 10, 15, 30, 45, and 60 minutes)
  • Accessory switch (MA-AS/MSC-AS) required for 3-way/multi-location applications; traditional 3-way switches will not work with this device
  • Use up to 9 accessory switches (MA-AS/MSC-AS) with one Lutron Maestro 8A Timer Switch
  • Orange LEDs indicate timer duration or remaining time in minutes; Bottom LED blinks rapidly to indicate one minute of time remaining
  • Available in 10+ colors
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)
  • Lutron Maestro Countdown Timer Switch for Fans and Lights, Neutral Required, 150W LED, 3A Fan, Single-Pole/Multi-Location, MA-T51MNH-WH, White

Specs

–
Type:

Touch

Amperage:

5

Grade:

Residential

Voltage:

120v

Color:

White

Wattage:

150

Load Type:

Halogen

Incandescent

Features:

Programmable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy