Apply to be a TradeMaster!
Main product image of Maestro LED+ Single-Pole 3-Way Multi-Location Dimmer Switch, 120V, 150W (Black)
Magnifying glass
Hover image to zoom

Maestro LED+ Single-Pole 3-Way Multi-Location Dimmer Switch, 120V, 150W (Black)

Brand:
Lutron
SKU:
MACL-153M-BL
Rating:
(0)
Q&A:
(0)
Maestro LED+ Single-Pole 3-Way Multi-Location Dimmer Switch, 120V, 150W (Black)
Magnifying glass
Hover image to zoom
$33.56 each
In Stock
In Stock
Get 3 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
150 Watts
Product Highlight: Color
Black

Description

–

Controls dimmable 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Provides true dimming from each location (with companion dimmers). Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.

  • Provides over 250 lighting levels so you can create the perfect light for any activity
  • Works with up to 150 Watts of dimmable LED/CFL bulbs or 600 Watts of Incandescent/Halogen bulbs
  • Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home
  • Can be used in single-pole or 3-Way/multi-location dimming applications (up to 10 locations, Maestro companion dimmer MA-RR-XX required)
  • Easy-to-operate tap switch turns lights on/off to favorite light level. Rocker dims and brightens. Advanced programming settings for features such as customizable delayed-fade-to off
  • Installs in as little as 15 minutes in homes of all ages - NO NEUTRAL REQUIRED
  • Includes (1) Maestro LED+ (formerly C.L) dimmer switch; coordinating wallplate sold separately
  • Capable of controlling up to 150 W Dimmable CFL / LED or 600 W Incandescent / Halogen or Mixed bulb type per Multigang and Mixed Bulb Type Ratings table
  • 100% factory tested

Specs

–
Voltage:

120v

Wattage:

150

Color:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy