Apply to be a TradeMaster!
Main product image of Maestro LED+ Single-Pole 3-Way Multi-Location Dimmer Kit, 120V, 150W (Black)
Magnifying glass
Hover image to zoom

Maestro LED+ Single-Pole 3-Way Multi-Location Dimmer Kit, 120V, 150W (Black)

Brand:
Lutron
SKU:
MACL-153M-RHW-BL
Rating:
(0)
Q&A:
(0)
Maestro LED+ Single-Pole 3-Way Multi-Location Dimmer Kit, 120V, 150W (Black)
Magnifying glass
Hover image to zoom
$61.16 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
150 Watts
Product Highlight: Color
Black

Description

–

Controls dimmable 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Provides true dimming from each location (with companion dimmers). Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.

  • For use with up to 150-Watt of dimmable LED and up to 600-Watt of incandescent and halogen bulbs
  • Features a tap switch to turn lights on/off or to preset level and a rocker to brighten/dim lights to suit any activity
  • Can be used in single-pole, 3-way, or multi-location applications
  • Programmable fade gradually turns lights on, allowing your eyes to adjust to the change in light, and gradually fade off, allowing time to exit a room before the lights turn off
  • Installs in as little as 15 minutes
  • Kit Includes (1) Maestro LED+ (formerly C.L) Dimmer, (1) Maestro Companion Dimmer, and (2) coordinating Claro wallplates
  • Coordinating Claro and Stainless Steel wallplates available separately.
  • Capable of controlling up to 150 W Dimmable CFL / LED or 600 W Incandescent / Halogen or Mixed bulb type per Multigang and Mixed Bulb Type Ratings table
  • 100% factory tested

Specs

–
Voltage:

120v

Wattage:

150

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy