Apply to be a TradeMaster!
Main product image of Maestro LED+ Dimmer Switch and Companion Dimmer, 3-Way Kit, 150W LED, No Neutral Required,120V, MACL-153M-RHW-WH, White
Magnifying glass
Hover image to zoom

Maestro LED+ Dimmer Switch and Companion Dimmer, 3-Way Kit, 150W LED, No Neutral Required,120V, MACL-153M-RHW-WH, White

Brand:
Lutron
SKU:
MACL-153M-RHW-WH
Rating:
(0)
Q&A:
(0)
Maestro LED+ Dimmer Switch and Companion Dimmer, 3-Way Kit, 150W LED, No Neutral Required,120V, MACL-153M-RHW-WH, White
Magnifying glass
Hover image to zoom
$60.56 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.25 Amps
Product Highlight: Grade
Residential
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Wattage
150 Watts

Description

–
The Maestro LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. Use the rocker to adjust the light level for any activity or set the preset level to ensure lights always turn on to your desired light level. Advanced features include delayed fade to off, which allows time to exit a room or to get into bed before the lights turn off. Kit includes (1) Maestro LED+ dimmer, (1) Maestro Companion Dimmer, (1) 2 coordinating Claro wall plates.

  • Controls dimmable 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Provides true dimming from each location (with companion dimmers). Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
  • Maestro LED+ Remote Kit, With White Wallplate
  • Provides the best dimming performance for LED bulbs
  • For use with up to 150-Watt of dimmable LED and up to 600-Watt of incandescent and halogen bulbs
  • Features a tap switch to turn lights on/off or to preset level and a rocker to brighten/dim lights to suit any activity
  • Can be used in single-pole, 3-way, or multi-location applications
  • Programmable fade gradually turns lights on, allowing your eyes to adjust to the change in light, and gradually fade off, allowing time to exit a room before the lights turn off
  • Installs in as little as 15 minutes
  • Kit Includes (1) Maestro LED+ (formerly C.L) Dimmer, (1) Maestro Companion Dimmer, and (2) coordinating Claro wallplates
  • Coordinating Claro and Stainless Steel wallplates available separately.
  • Capable of controlling up to 150 W Dimmable CFL / LED or 600 W Incandescent / Halogen or Mixed bulb type per Multigang and Mixed Bulb Type Ratings table
  • 100% factory tested

Specs

–
Type:

Touch

Amperage:

1.25

Grade:

Residential

Voltage:

120v

Color:

White

Wattage:

150

Load Type:

Dimmable CFL

Halogen

LED

Incandescent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy