Apply to be a TradeMaster!
Main product image of Maestro Dual LED+ Control Dimmer & Switch, 120V, 75W, 2.5A (Black)
Magnifying glass
Hover image to zoom

Maestro Dual LED+ Control Dimmer & Switch, 120V, 75W, 2.5A (Black)

Brand:
Lutron
SKU:
MACL-L3S25-BL
Rating:
(0)
Q&A:
(0)
Maestro Dual LED+ Control Dimmer & Switch, 120V, 75W, 2.5A (Black)
Magnifying glass
Hover image to zoom
$68.95 each
In Stock
In Stock
Get 2 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
2.5 Amps
Product Highlight: Color
Black
Product Highlight: Wattage
75 Watts

Description

–

Lutron Online Policy - PUBLIC

  • Dimming (top) load works with 75W LED bulbs or 300W incandescent/halogen bulbs
  • Switch (bottom) load works with all lighting or up to 2.5A fans, including DC and high efficiency fans
  • Single pole; No neutral wire required
  • 1 line (hot) wire and 2 separate load wires required
  • Space saver stacked dimmer and switch; dim to adjust the brightness level for one light (top) and switch a second light or fan on/off (bottom)
  • Press dimmer switch once for favorite preset light level or twice for full on; press and hold for delayed fade-to-off; Green indicator lights display light level
  • Press bottom switch once to turn the light on, press again to turn off; Green indicator light displays when switch is active
  • myLevel Personalization - Simple button programming for low-end trim adjustment on LED+ dimmer, preset brightness, disable indicator lights, etc.
  • Includes (1) Maestro dual dimmer and switch; coordinating Claro wall plate sold separately

Specs

–
Voltage:

120v

Amperage:

2.5

Color:

Black

Wattage:

75

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy