Apply to be a TradeMaster!
Main product image of Maestro LED+ Dual Dimmer and Switch, 75W LED Bulbs, Single Pole, MACL-L3S25-WH, White
Magnifying glass
Hover image to zoom

Maestro LED+ Dual Dimmer and Switch, 75W LED Bulbs, Single Pole, MACL-L3S25-WH, White

Brand:
Lutron
SKU:
MACL-L3S25H-WH
Rating:
(0)
Q&A:
(0)
Maestro LED+ Dual Dimmer and Switch, 75W LED Bulbs, Single Pole, MACL-L3S25-WH, White
Magnifying glass
Hover image to zoom
$68.95 each
In Stock
In Stock
Get 250 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Wattage
300 Watts

Description

–
The Maestro LED+ dual dimmer and switch is a 2-in-1 control that incorporates an LED+ dimmer switch at the top and an on/off switch at the bottom. The Maestro LED+ dimmer works with up to 75 watts of LED bulbs, and the on/off switch is rated up to 2.5A for any bulb type or fans, including DC and high efficiency fans. This stacked control allows you to save space by combining two single pole loads into one control and helps avoid cutting additional holes in the wall. Just like Lutron's other LED+ dimmers, this dual control uses existing wiring in any age home and does not require a neutral wire. The LED+ dimmer switch has an easy low-end trim adjustment for improved bulb performance and smooth, continual dimming. This dual stacked control is also equipped with myLevel Personalization, a simple button programming mode, which allows users to set their preferred brightness, fade on/off times, or disable the indicator lights. The dimmer's seven green indicator lights brighten when the light is on, and correlate to the light level determined by the raise/lower buttons. When turned off, the indicator lights glow softly and serve as a locator in the dark. The easy-to-operate dimmer switch turns lights on and off to your favorite preset light level. Tap the dimmer switch twice for full on or press, hold, and release for a delayed fade-to-off, allowing for extra time to leave a room before the lights shut off. Tap the bottom switch to turn any light or fan on and off. A single green indicator light brightens when bottom switch load is on, and will remain softly lift when load is off. The Maestro LED+ dual dimmer and switch is ideal for places like bathrooms, under kitchen cabinets, or porch/entryways - making it a great replacement for stacked switches that aren't rated for LEDs. Coordinates perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Features:
  • Includes (1) Maestro LED+ Dual Dimmer and On/Off Switch
  • Dimming (top) load works with 75W LED bulbs or 300W incandescent/halogen bulbs
  • Switch (bottom) load works with all lighting or up to 2.5A fans, including DC and high efficiency fans
  • Single pole; No neutral wire required
  • 1 line (hot) wire and 2 separate load wires required
  • Space saver stacked dimmer and switch; dim to adjust the brightness level for one light (top) and switch a second light or fan on/off (bottom)
  • Press dimmer switch once for favorite preset light level or twice for full on; press and hold for delayed fade-to-off; Green indicator lights display light level
  • Press bottom switch once to turn the light on, press again to turn off; Green indicator light displays when switch is active
  • myLevel Personalization - Simple button programming for low-end trim adjustment on LED+ dimmer, preset brightness, disable indicator lights, etc.
  • Includes (1) Maestro dual dimmer and switch; coordinating Claro wall plate sold separately

Specs

–
Color:

White

Location:

Single-Pole

Wattage:

300

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy