Apply to be a TradeMaster!
Main product image of Maestro Dual LED+ Control Dimmer & Timer 120V, 75W, 2.5A (Almond)
Magnifying glass
Hover image to zoom

Maestro Dual LED+ Control Dimmer & Timer 120V, 75W, 2.5A (Almond)

Brand:
Lutron
SKU:
MACL-L3T251-AL
Rating:
(0)
Q&A:
(0)
Maestro Dual LED+ Control Dimmer & Timer 120V, 75W, 2.5A (Almond)
Magnifying glass
Hover image to zoom
$68.95 each
In Stock
In Stock
Get 10 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
75 Watts
Product Highlight: Color
Almond
Product Highlight: Voltage
120v
Product Highlight: Amperage
2.5 Amps

Description

–

Lutron Online Policy - PUBLIC

  • Dimming (top) load works with 75W LED bulbs or 300W incandescent/halogen bulbs
  • On/off countdown timer (bottom) load works with all lighting types or up to 2.5A fans, including DC and high efficiency fans
  • Single pole; No neutral wire required
  • Single line (hot) wire and 2 separate load wires required
  • Space saver stacked dimmer and timer; dim to adjust the brightness level for one light (top) and set a countdown timer for a separate light or fan (bottom)
  • Press dimmer switch once for favorite preset light level or twice for full on; press and hold for delayed fade-to-off; Green indicator lights display light level
  • Timer can be set to operate fan or light for 5-60 minutes before turning off automatically; orange indicator lights denote time remaining before turn-off
  • myLevel Personalization - Simple button programming for low-end trim adjustment on LED+ dimmer, preset brightness, disable indicator lights, etc.
  • Available in 7 gloss colors and 6 satin colors; Coordinating Claro wall plate sold separately

Specs

–
Wattage:

75

Color:

Almond

Voltage:

120v

Amperage:

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy