Apply to be a TradeMaster!
Main product image of Maestro Fan Control & Light Dimmer for Dimmable LEDs, Incandescent, and Halogen Bulbs (Midnight)
Magnifying glass
Hover image to zoom

Maestro Fan Control & Light Dimmer for Dimmable LEDs, Incandescent, and Halogen Bulbs (Midnight)

Brand:
Lutron
SKU:
MACL-LFQ-MN
Rating:
(0)
Q&A:
(0)
Maestro Fan Control & Light Dimmer for Dimmable LEDs, Incandescent, and Halogen Bulbs (Midnight)
Magnifying glass
Hover image to zoom
$72.46 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Midnight

Description

–

Dimmer (top) Tap on dimmer to preset light level; tap off. Tap twice for full on. Touch rocker to adjust light level. Fan control (bottom) Tap on to preset fan speed; tap off. Touch rocker to adjust speed. 4-quiet fan speeds plus off provide enhanced comfort. Designed to prevent motor hum. For use with only one fan/light.

  • Rated for 1.5A Ceiling Paddle Fan and up to 75W of dimmable LEDs or 250W of Incandescent/Halogen bulbs
  • For use with 1 ceiling paddle fan per control; not compatible with fans with proprietary remotes
  • No Neutral Required; 120V
  • Single Pole; Screw Terminal and Wire lead installation
  • Separate wires for light and fan required; No canopy module required
  • 4 quiet fan speeds: Low, Medium, Medium/High, High
  • Simple button programming for low-end trim adjustment on LED+ dimmer
  • Tap once to toggle light or fan ON/OFF, Double-tap to turn lights on to full intensity, or press & hold for delayed fade-to-off on the lights
  • Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Amperage:

15

Color:

Midnight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy