Apply to be a TradeMaster!
Main product image of Maestro Dual LED+ Dimmer and 4-Speed Fan Control, No 1.5A Fan, 75W LED Light, 120V, Single Pole
Magnifying glass
Hover image to zoom

Maestro Dual LED+ Dimmer and 4-Speed Fan Control, No 1.5A Fan, 75W LED Light, 120V, Single Pole

Brand:
Lutron
SKU:
MACL-LFQH-LA
Rating:
(0)
Q&A:
(0)
Maestro Dual LED+ Dimmer and 4-Speed Fan Control, No 1.5A Fan, 75W LED Light, 120V, Single Pole
Magnifying glass
Hover image to zoom
$63.47 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
75, 250 Watts
Product Highlight: Finish
Gloss
Product Highlight: Color
Light Almond
Product Highlight: Amperage
1.5 Amps

Description

–
The Lutron Maestro Dual LED+ Dimmer and 4-Speed Fan Control helps you achieve the ideal comfort level for your home. It includes the most advanced technology for superior dimming and adjust the fan speed all from one wall control. The top section is a LED+ Dimmer that works with up to 75W of dimmable LEDs or up to 250W of Incandescent/Halogen bulbs. The bottom section is a 4-speed fan control for a single ceiling paddle fan up to 1.5A. Press the tap switch once to toggle the light or fan ON to a programmed preset, press again to toggle OFF; Double press the tap switch to turn light or fan ON to full intensity/speed. Use the raise/lower button next to the tap switch to dim/brighten lights or increase/decrease fan speed. This Fan/Light control is only available in single pole. Screw terminal and wire lead installation. No neutral or canopy module required. LED+ dimmer portion has easy low-end trim programming. Available in 10+ colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Features:
  • Includes (1) Lutron Maestro Dual Combination LED+ Dimmer and 4-Speed Fan Control; Gloss Finish, Clamshell Packaging
  • Rated for 1.5A Ceiling Paddle Fan and up to 75W of dimmable LEDs or 250W of Incandescent/Halogen bulbs
  • For use with 1 ceiling paddle fan per control; not compatible with fans with proprietary remotes
  • No Neutral Required; 120V
  • Single Pole; Screw Terminal and Wire lead installation
  • Separate wires for light and fan required; No canopy module required
  • 4 quiet fan speeds: Low, Medium, Medium/High, High
  • Simple button programming for low-end trim adjustment on LED+ dimmer
  • Tap once to toggle light or fan ON/OFF, Double-tap to turn lights on to full intensity, or press & hold for delayed fade-to-off on the lights
  • Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Voltage:

120v

Wattage:

75

250

Finish:

Gloss

Color:

Light Almond

Poles:

1

Location:

Single-Pole

Amperage:

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy